Beli test pump electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WHEELER-REX Electric-Operated Hydrostatic Test PumpDeskripsi:Electric-operated hydrostatic test pumps are mounted to a frame with wheels, relocating the pump to wherever it's needed.atribut:
- UNSPSC: 40151533
- Dimensions (LxWxH) (inch): 28x17x35
- Discharge Connection Size (inch): 3/8
- Discharge Connection Type: NPT
- Discharge Hose Length (ft): 10
- Discharge Hose Size (inch): 1/2
- Discharge Hose Type: NPT
- Discharge Port (inch): 3/8 NPT
- Frequency (Hz): 60
- Horsepower (Maximum) (HP): 1-1/2
- Includes: Two Wheeled Cart with Pneumatic Tires
- Intake Connection Size (inch): 3/8
- Intake Connection Type: NPT
- Intake Hose Length (ft): 10
- Intake Hose Size (inch): 3/8
- Intake Hose Type: NPT
- Lubrication: Continuous Oil Bath
- Manufacturer Part Number: 47100
- Max. Discharge Pressure (psi): 1000
- Max. Gauge Reading (psi): 2000
- Maximum Flow Rate (GPM): 2.2
- Maximum Motor Speed (rpm): 3450
- Nameplate Voltage (V): 115/220 AC
- Number of Pistons: 3
- Overall Height (inch): 35
- Overall Length (inch): 28
- Overall Width (inch): 17
- Phase: Single
- Pump Design: Triplex Piston
- Relief Valve Type: Adjustable Pressure
- Shaft Outer Diameter (inch): 5/8
- Sub Brand: Wheeler Rex
- Suction Port (inch): 3/8 NPT
- SUN RUN Electric Pump (Pompa Elektrik)Deskripsi:SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
- YUKEN Piston Pump A10 Typeatribut:
- Geometric Displacement (cm³/rev): 10.0
- Minimum Adjustment Flow (cm³/rev): 2
- Operating Pressure Rated/Intermittent (MPa): 16/21
- Minimum-Maximum Shaft Speed Range (rpm): 600-1800
- Direction of Rotation: Clockwise
- Mounting: Flange Mounting
- Master Flex Pump Piston (Pompa Piston)Deskripsi:Feature micrometer flow adjustment-deliver exact quantities of liquid with minimal pulsation.Withstand up to 5000 psi outlet pressureDual-piston models have independent piston control-pump a single liquid, or pump two different liquids at a proportional rateBrushless synchronous motorsInlet accepts 1/8" OD tubing; outlet accepts 1/16" OD high-pressure SS tubing (order separately). Decrease pulsation with pulse dampener model 07115-55.What's included: All models come with a sturdy aluminum housing and a 7-ft, three-wire cord (115 VAC models have a plug; 220 VAC models have a European plug).FLUOROLOY G The Fluorocarbon Co.KEL-F 3M Co.atribut:
- Duty Cycle Continuous: Yes
- Master Flex Piston Pump SystemDeskripsi:These popular drive and head combinations simplify ordering!Flow rates from 30 to 432 ml/minPrebuilt systems with the most popular head and drive combinationsHigh repeatability and low maintenanceSeries Q pump heads have no valves for a drift-free operation-providing millions of maintenance-free cycles. There is only one moving part, resulting in accuracy better than 1%.Flow rate adjustment could not be easier: simply move the pump head positionDelivery information: Models include Masterflex L/S variable-speed drive 07528-10 (115/230 VAC), and pump head.atribut:
- Max. Viscosity (cP): 500
- Width (cm): 17.8
- Suction Lift, Wet (mm): 4572 of H₂O
- Height (cm): 17.8
- Accuracy (%): ±1
- Duty Cycle Continuous: Yes
- Length (cm): 29.2
- Welch Piston Combination Compressor & Vacuum Pump (Pompa Vakum)Deskripsi:These combination compressor and vacuum pumps generate air pressure or vacuum using a rocking piston design. A rocking piston generates higher air flow at any given pressure or vacuum than reciprocating pistons. They run continuously without oil, and they are used in food and beverage and medical industries for applications such as dispensing and ventilation.atribut:
- UNSPSC: 41103306
- Cord Length (ft): 6
- Cylinder Material: Aluminium
- Duty cycle: Continuous
- Electrical Connection: Cord With Plugs
- Free Air Flow Rate (cfm): 7.1
- Frequency (Hz): 60
- Inlet Gender: Female
- Inlet Size (inch): 3/8
- Inlet Type: NPT
- Lubrication Type: Oil Free
- Manufacturer Part Number: 8150B-30
- Maximum Vacuum (in Hg): 26
- Number of Cylinders: 2
- Outlet Gender: Female
- Outlet Size (inch): 3/8
- Outlet Type: NPT
- Output Power (HP): 0.5
- Overall Height (inch): 23
- Overall Length (inch): 30
- Overall Width (inch): 12.312
- Phase: Single
- Piston Type: WOB-L
- Power Source: Corded Electric
- Pump Type : WOB-L Piston
- Sound Level (dBA): 63
- Standards: ASME
- Tank Style: Horizontal
- Voltage (V): 115 AC
- SAMOA Pneumatic Piston Grease Pump Pumpmaster 60 PM60Deskripsi:PM60 series air operated piston pumps. Moderate pressure, very high volume double acting grease pump for use in transfer applications. These pumps can be used with all type of grease up to NLGI-2. Pumps are available for horizontal mounting on grease totes and grease bags and they include an adaptor to fit a 3” Cam-Lock coupler. They can be used with 185 kg - 400 lb drums when mounted to air pneumatic inductor (see “Grease pump kits” section in this chapter.) Air consumption at 5 bar (70 psi) air pressure, NLGI-2 grease at 20 °C (68 °F) and 60 cpm. Noise level measured at 1 m (3.3’) from the pump, 7 bar (100 psi) air pressure and free delivery. Includes adaptor 753 110 to fit a 3" cam-lock connector for use in totes and grease bags.atribut:
- Air Motor Effective Diameter (mm): 150
- Air Motor Stroke (mm): 100
- Air Pressure Operating Range (bar): 1.5 - 7
- Air inlet (inch): 1/2 BSP (F)
- Compatible Fluids: Grease
- Cycles Per Minute (Aprox.): 60
- Fluid Inlet Type: Chop-check
- Fluids: Grease
- Pump Tube Material: Carbon steel
- Sound Level (dB): 80
- Enerpac Pump, Electric, Induction, VE43 LCD 380VDeskripsi:Product Lines : Industrial Tools- The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies.- Provides advance-retract of single-acting cylinders- Ideal for punching applications- For applications not requiring load holding- 3 m cord with pendant controls motor and valve operation.- Lightweight and compact design: 11,8 to 18,6 kg- Large easy-carry handle for maximum portability- Two-speed operation reduces cycle times for improved productivity- 230 VAC 50/60-cycle universal motor will operate under poor voltage supply- 24 VAC remote motor control, 3 m length for operator safety- Starts under full load- High strength molded shroud, with integral handle, protects motor from contamination and damage- Designed for intermittent duty cycle.
- ASADA Electric Test PumpDeskripsi:Lightweight and compact, only 9 kg Can be used both directly connected to the water supply and self-priming the tank. A pressure gauge containing glycerin that stabilizes the needle against vibration and is easy to see. Detects an abnormal load on the motor and automatically stops.For pressure resistance leak test of piping, tanks, valves, fittings, etc.atribut:
- Voltage (V): 100
- Included Accessories: Pressure gauge unit, high-pressure hose 1m, water absorption hose 2.6m, filter, relief hose 2.6m, spanner x 2, storage case
- Dimensions (LxWxH) (mm): 270x230x210
- Noise Level (dB): 75
- Discharge Water Volume (L/minute): 3.0/3.7(50/60Hz)
- Maximum Pressure (MPa): 3.92
- Maximum Pressure (kgf/cm²): 40
- Motor Power (W): 200(100V)
- TRUSCO Number: 247-6479
- HEAVYPACK Double Chamber Vacuum Packaging Machine (PLC)Deskripsi:Mesin Vacuum Penyedot Udara Dalam Kemasan Atau Kedap Udara Double Chamber DZ620-2SADZ 620 2SA atau DZ620 2SA Double Chamber vacuum packager Option : with mesin packing sealer. mesin ini bekerja untuk mengeluarkan semua udara didalam kantong kemasan, dan heater akan menyegelnya. produk yang dikemas vacuum akan tahan lama.dengan kelebihan double chamber dan sistem gas flushingsystemMesin vakum DZ620-2SA menggunakan ganda ruang mesin kemasan vakum sangat ideal untuk aplikasi kemasan kecepatan tinggi. Mesin kasar ini dilengkapi dengan dua pompa tugas berat diisi minyak industri rotary vakum, dua lebar-seal penyegelan bar per kamar, kontrol analog, dan kastor untuk kemudahan gerakan. Ukuran ruang yang memungkinkan untuk digunakan berbagai macam aplikasi, karena dapat menahan produk dari proporsi besar, sementara desain ruang ganda mempercepat kecepatan produksi dan menyederhanakan proses pengemasan.Kelebihan Mesin Vacuum Double ChamberSangat mudah dioperasikan.Chamber Sistem ganda.Semua logam konstruksi.Sebuah mesin yang berdiri sendiri dengan roda untuk kemudahan mobilitas.Daerah dalam kontak dengan produk yang terbuat dari Stainless Steel dan PTFE.Dilengkapi dengan dua paralel bar penyegelan lebar-seal per ruang.sistem pompa vakum ganda.penyegelan paralel bar konfigurasi.panel kontrol yang mudah-akses dengan E-Stop, kontrol, dan utama ON / OFF listrik SelectoAnalog Control Panel:Seal penyesuaian suhu dengan tiga posisi: Off, rendah dan tinggi.Durasi vakum Programmable (dalam hitungan detik). Dari 0 detik-60 detik.Impulse penyesuaian waktu seal (dalam detik). Dari 0 detik-6 Detik.Darurat Tombol Berhenti pushMain on / off switch listrikCara Kerja Mesin Vacuum PackagingOksigen dalam udara dapat bereaksi dengan beberapa senyawa tertentu dalam makanan yang dapat merusak makanan baik itu rasa, aroma, atau penampilan dan banyak dari mikroorganisme yang dapat menyebabkan makanan menjadi bususk memerlukan oksigen untuk berkembang. Itulah mengapa mengemas dengan system kedap udara bisa embantu memperpanjang masa penyimpanan.Fungsi dari Pengemasan Kedap UdaraPengemasan dengan Kedap udara secara umum dikerjakan oleh mesin yang didesain untuk tujuan tersebut. Berikut adalah cara kerja dari pengemasan kedap udara. Pertama- tama, bahan yang akan disimpan dalam pengemas kedap udara dibungkus dengan kantung plastik atau ditempatkan dalam wadah yang sesuai, tergantung dengan tipe bahan yang akan disimpan. Kemudian kemasan ini diletakkan dalam bilik didalam mesin, dimana sebuah pompa akan mengeluarkan udara hingga tekanan mencapai pada level yang diinginkan. Terakhir, mesin pemanas menutup kantung plastik atau wadah lain untuk mencegah udara masuk kembali. Menggunakan panas dan tekanan pada tepian segel kantung plastik secara bersamaan akan menciptakan kemasan tanpa udara yang kencang.Aplikasi : Mesin vakum packaging dapat digunakan untuk membungkus dan mengemas daging ayam, daging sapi, sosis, nugget, buah, daging ikan, kacang, beras, teh, dan lainnya.atribut:
- Power Supply (V-Hz): 380-50
- GETRA Mesin Vacuum Sealeratribut:
- Additional: Packing speed 1-3 cycle/minute
- monotaro Manual Hydrostatic Test PumpDeskripsi:A lightweight, compact and easy-to-carry test pump.atribut:
- Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
- Tank Material: polypropylene (P. P. P.)
- Maximum Pressure (MPa): 5
- Dimensions (L x H x W) (mm): Approx. 320x300x200
- Tank Capacity (L) : 4.5
- Water Adsorption (cc/time): About 13
- KRISBOW Alat Tes Tekanan Pipa Air Elektrikatribut:
- Pressure (MPa): 25
- Flow Volume (ml): 40
- Dimension Unit (L x W x H) (mm): 800x470x800
- Dimensions Tank (LxWxH) (mm): 740x360x330
- Motor Power (kW/V/Ph): 1.5/380/3
- YUKEN Piston Pump A37 Typeatribut:
- Geometric Displacement (cm³/rev): 36.9
- Direction of Rotation: Clockwise
- Operating Pressure Rated/Intermittent (MPa): 16/21
- SAMOA Pneumatic Piston Oil Pump PumpmasterDeskripsi:PM4 series air operated piston pumps. Double acting air operated medium pressure high volume pumps for dispensing lubricants in medium size installations. Pumps include height adjustable 2” BSP (M) bung adaptor for drum and tank bung mounting. Built in port for optional pressure relief valve (PN 609 007). Air consumption with 6 bar (87 psi) air inlet pressure and 10 l/min (2.6 gal/min). Maximum free delivery at 7 (102 psi) bar. Maximum noise level measured at 1 m (3') from the pump, 7 bar (102 psi) air pressure and free delivery.atribut:
- Air Pressure Operating Range (bar): 1.5 - 10
- Compatible Fluids: Oil, Transmission fluid
- Fluid Inlet Type: Ball check
- Fluids: Oil
- Pump Tube Material: Carbon steel
- AQUA SYSTEM Air Piston Type Pump for Drum (Pompa Drum)Deskripsi:-Air piston type drum pump for high viscosity.-Applicable for high places and long distance. -High viscosity oil.(20000mPa・S or less) -Only discharge-With grounding wire with magnet-Hose extendableatribut:
- Discharge Rate: 15L/min
- Head: 50m
- Working Air Pressure: 1.0 or lessMPa
- Hose: 20A x 2000mm
- Air Connection Port: R1/4 (with plug)
- Compressor Capacity: 3 horsepowers or more (2.25kW)
- Main Body Materials: Steel
- YUKEN Piston Pump A100 Typeatribut:
- Geometric Displacement (cm³/rev): 100
- Design Number: 10
- Direction of Rotation: Clockwise
- Mounting: Flange Mounting
- Port Position: Side Port
- Daikin Industries Piston pumpDeskripsi:Achieves low noise over the entire pressure range. Since the power loss is small, the rise in oil temperature can be reduced, and the tank capacity can be reduced. With high response, high stability, and long life, it is possible to improve the reliability of the main engine.atribut:
- Direction of Rotation: From the shaft end: Clockwise (right rotation) [Right rotation and left rotation cannot be changed. ]
- Discharge Port Diameter: G1
- Discharge Rate (L/minute): (1800 rotations) 12-41.4
- Maximum Operating Pressure (MPa): 25
- Operating Pressure (MPa): 17.5[175]
- Pump Capacity (cm³/rev): 23
- Suitable fluid: Petroleum hydraulic oil
- Type: V series piston pump
- Type of control: No pressure compensator control / remote control control
Daftar Harga test pump electric Terbaru October 2026
| WHEELER-REX Electric-Operated Hydrostatic Test Pump | Rp90.999.900 |
| HEAVYPACK Double Chamber Vacuum Packaging Machine | Rp16.999.900 |
| SUN RUN Electric Pump (Pompa Elektrik) | Rp38.999.900 |
| YUKEN Piston Pump A10 Type | Rp18.999.900 |
| Master Flex Pump Piston (Pompa Piston) | Rp329.999.900 |
| Master Flex Piston Pump System | Rp239.999.900 |
| Welch Piston Combination Compressor & Vacuum Pump (Pompa Vakum) | Rp119.999.900 |
| SAMOA Pneumatic Piston Grease Pump Pumpmaster 60 PM60 | Rp89.999.900 |
| Enerpac Pump, Electric, Induction, VE43 LCD 380V | Rp98.999.900 |
| ASADA Electric Test Pump | Rp13.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/P103055275-1.jpg)

/q9P108380945-1.jpg)

/i6P109584654-1.jpg)



/i6P107603654-1.jpg)





/doP102954492-2.jpg)


/7tP111428281-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)